Shop All Automotive Work & Scene Lighting
Buyers Products
4 Inch Clear Round Backup Light Kit With 24 LEDs (PL-2 Connection, Includes Grommet and Plug)
Mfr # 5624324
Zoro # G6074463
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Housing Material Plastic
- Mounting Recessed
- Includes Plug and Grommet
- Application Trucks; Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5624324
- Zoro # G6074463
- UPC # 724920099219
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Details
Voltage | 12VDC |
Housing Material | Plastic |
Mounting | Recessed |
Includes | Plug and Grommet |
Item | LED Strip Light,60",Clear/Warm |
Application | Trucks; Trailers |
Rating | 0.141A @ 12V |
Color | Clear |
Material | polycarbonate |
Power Source | STD PL-2 Connection |
Description
LED Strip Light,60",Clear/Warm
- •Available in bulk (multiples of 10) or individually in a kit that includes plug and grommet for installation.
- •Backed with a limited lifetime warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDTRONICS Battery Tester Inductance (PBT-300)
- ZURN Vacuum Breaker, 7 15/16 in H, 1 in (1-420XL)
- SUPERIOR ELECTRIC 2" x 50' ft High Visibility Conspicuity DOT-C2 Approved Reflective Safety Tape - 6" Red / 6" White (RVA1553)
- SPORLAN OFE-1 OIL FILTER ELEMENT (960015)
- BUYERS PRODUCTS Clear Raised 5 Inch LED Strobe Light (8891006)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Green/Amber LED Strobe Light (8892250)
- BUYERS PRODUCTS 60 Inch Modular Light Bar (16 Amber Modules, Traffic Adviser) (88930605)
- BUYERS PRODUCTS 17 Inch Red Polycarbonate ID Bar Light With 9 LED (5621719)
- BUYERS PRODUCTS 66 Inch Oval LED Light Bar Kit (8891169)
- BUYERS PRODUCTS Amber/Green Dual Row 5 Inch LED Strobe Light (8891709)
- MAXXIMA Work Light (MWL-19-B)
- Buyers Products Automotive Lighting