Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
3/8x35 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof
Mfr # B03835SC
Zoro # G3764789
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Breaking Strength 10,000 lb
- Width 6 61/64 in
- Length 3 ft
- Working Lifting Limit 10,000 lb
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B03835SC
- Zoro # G3764789
- UPC # 724920063616
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 6 61/64 in |
Length | 3 ft |
Manufacturers Warranty Length | 1 yr |
Size | 3/8 in |
Overall Width | 6 61/64 in |
Overall Length | 3 ft |
Hook Width | 2 in |
Link Diameter | 1 3/8 in |
Chain Length | 35 in |
Description
Safety Chain,Slip Hook Style,35" Chain
- •Rated to 10,000 or 15,000 lb.
- •Tough forged steel slip hook.
- •Corrosion-resistant, heavy duty zinc-plated finish.
- •Choose from a range of lengths and chain sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 3/8 x 1/2 In (68PTC-6-8)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Round Red Lens 414 NonSubmersible (V426R)
- WHITECAP MARINE HARDWARE Flush Pull Ring (S-3364BC)
- DILL AIR CONTROLS 453 VALVE STEM GROMMET (DIL537-EA)
- BUYERS PRODUCTS Surface Mounted Rope Ring Plastic Pan With 1/4 Inch Diameter Steel Ring (B705)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 7/16 Inch Diameter (SC44B)
- BUYERS PRODUCTS Hitch Plate with Pintle Mount for Chevy®/GM® 3500 Cab & Chassis - Bottom Channel (1809036)
- BUYERS PRODUCTS Buyers Products 3-Hole Plain Finish Drop-Forged Heavy Duty Towing Hook 2 Packs - B2801C (B2801C)
- BUYERS PRODUCTS 3/8x42 Inch Class 4 Trailer Safety Chain With 1-Clevis Style Slip Hook-43 Proof (BSC3842)
- BUYERS PRODUCTS 3/4 Inch Shaft Tarp Crank Arm Drive Assembly With 18-Tooth Sprocket (3024748)
- BUYERS PRODUCTS Bolt-On Bracket for B38 D-Rings (B38B)
- Buyers Products Towing Rings, Hooks & Tow Eyes