Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
3/8x22 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof
Mfr # B03822SC
Zoro # G3764953
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Working Lifting Limit 10,000 lb
- Material Carbon Steel
- Rated Capacity 10,000 lb
- Features Zinc Plated Finish, Heavy Duty, Corrosion Resistant
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B03822SC
- Zoro # G3764953
- UPC # 724920076296
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Size | 3/8 in |
Manufacturers Warranty Length | 1 yr |
Width | 6 5/16 in |
Length | 2 ft |
Overall Width | 6 5/16 in |
Overall Length | 2 ft |
Hook Width | 1 19/64 in |
Link Diameter | 1 3/8 in |
Chain Length | 22 in |
Description
Safety Chain,Slip Hook Style,22" Chain
- •Rated to 10,000 or 15,000 lb.
- •Tough forged steel slip hook.
- •Corrosion-resistant, heavy duty zinc-plated finish.
- •Choose from a range of lengths and chain sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING 3IN X 5IN TRACTOR / UTILITY LIGHT, FLOOD BEAM (M502HF)
- PYROTEK E3 E3 Spark Plug (E3.24)
- CURT Class 3 Trailer Hitch, 13418 (13418)
- GROTE LICENSE LAMP, CLR, MICRONOVALED DOT (60781)
- BUYERS PRODUCTS Left Hand Towing Hook (B2801ALH)
- BUYERS PRODUCTS Surface Mounted Rope Ring Plastic Pan With 1/4 Inch Diameter Steel Ring (B705)
- BUYERS PRODUCTS Quick Release Spring Latch (B2590LH)
- BUYERS PRODUCTS D-Ring, PK 4 (B5055I4)
- BUYERS PRODUCTS 5-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20145)
- BUYERS PRODUCTS Hitch Plate with Pintle Mount for Chevy®/GM® 3500 Cab & Chassis - Bottom Channel (1809036)
- CURT Certified 3/8" Sfty Ltch S-Hook, 2000 lb. (81810)
- Buyers Products Towing Rings, Hooks & Tow Eyes