Shop All Hydraulic Reservoir Tanks
Buyers Products
36 Gallon Steel Bulkhead Hydraulic Reservoir With 10 Micron Filter
Mfr # BH36SF10
Zoro # G9163257
product price: $945.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$945.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # BH36SF10
- Zoro # G9163257
- UPC # 724920122702
- Country of Origin United States
- Category Hydraulic Reservoir Tanks
Details
Item | Hydraulic Reservoir |
Description
Hydraulic Reservoir,36 gal..,Bulkhead
- •Tough, durable 12 Ga steel construction.
- •Built-in strainers and filters work to keep fluid free of contaminants.
- •Corrosion-resistant black powder-coated finish.
- •Available with either a 10 micron or 25 micron filter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3-Phase Washdown Jet Pump Motor, 2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119460.00)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 53 in L Outside, 11/32 in THK (A51R)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB24B)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- BUYERS PRODUCTS 25 Gallon Side Mount Steel Hydraulic Reservoir With 25 Micron Filter (SMR25SF25)
- BUYERS PRODUCTS 15 Gallon Side Mount Steel Hydraulic Reservoir With 10 Micron Filter (SMR15SF10)
- BUYERS PRODUCTS 35 Gallon Upright Aluminum Hydraulic Reservoir (UR35A)
- BUYERS PRODUCTS 70 Gallon Upright Steel Hydraulic Reservoir (UR70S)
- BUYERS PRODUCTS 25 Gallon Side Mount Steel Reservoir (SMR25S)
- BUYERS PRODUCTS 50 Gallon Side-Mount Polymer Reservoir (SMR50P)
- ZORO SELECT Hydraulic Reservoir, 20 Gal Cap (24W704)
- Buyers Products Hydraulic System Components