Shop All Automotive Warning & Marker Lights
Buyers Products
3.5 Inch Clear LED Strobe Light
Mfr # 8891401
Zoro # G6074892
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Rating 0.22A @ 12V
- Mounting Surface
- Lamp Type Led
- Includes Grommet/Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 8891401
- Zoro # G6074892
- UPC # 724920110396
- Country of Origin Taiwan, Province of China
- Category Automotive Warning & Marker Lights
Details
Item | LED Mini Strobe Light,Clear,3.4" |
Color | Clear |
Rating | 0.22A @ 12V |
Mounting | Surface |
Lamp Type | Led |
Includes | Grommet/Base |
Housing Material | Aluminum |
Application | Work Trucks; Construction Vehicles; Pickup Trucks: Utility Vehicles |
Voltage | 12 to 24VDC |
Power Source | Blunt Cut Plug In |
Description
LED Mini Strobe Light,Clear,3.4
- •Cast alumunium housing for durability.
- •SAE J595 Class 2 rating for brightness.
- •Rated IP67 for water and dust resistance.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, T Shape Tubular, Automotive, Replacement For Donsbulbs, 3T4-E14-130V (3T4-E14-130V)
- ATLAS AUTOMOTIVE EQUIPMENT WHEEL BALANCER CONE, 232323 40MM (ATETAXB-CONE-2)
- WALKER EXHAUST Exhaust Pipe, 41725 (41725)
- REESE Adjustable Tow Bar, Class III, 5000 lb (74344)
- BUYERS PRODUCTS 4 Inch Round Rechargeable Strobe/Flare Kit with 6 Flares And Charging Case (8891018)
- BUYERS PRODUCTS 6.5 Inch by 6.5 Inch Amber LED Beacon Light With Tall Lens (SL665A)
- BUYERS PRODUCTS Blue LED Pedestrian Warning light for Forklifts (1492133)
- BUYERS PRODUCTS 15 Inch Octagonal LED Mini Light Bar - Amber/Clear (8891062)
- BUYERS PRODUCTS 2.5 Inch Amber Round Marker/Clearance Light With 7 LED (5622527)
- BUYERS PRODUCTS 5 Inch Amber LED Mini Strobe Light (8891130)
- RACE SPORT 5.3Ft 120W Stealth Full-Size Roof-Mount Led Warning Beacon (Amber) (RS-30LEDX-120W-A)
- Buyers Products Automotive Warning & Marker Lights