Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
3/4 Inch Shaft Tarp Crank Arm Drive Assembly With 18-Tooth Sprocket
Mfr # 3024748
Zoro # G9110320
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Allows Easy Winding of the Tarp From Ground Level
- Diameter 3/4" (Shaft)
- Type Shaft Tarp Crank Arm Drive Assembly with 18-Tooth Sprocket
- Material Carbon Steel
- For Use With Crank Arm Tarp System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 3024748
- Zoro # G9110320
- UPC # 724920166959
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 3/4" (Shaft) |
Details
Item | Shaft Tarp |
Features | Allows Easy Winding of the Tarp From Ground Level |
Type | Shaft Tarp Crank Arm Drive Assembly with 18-Tooth Sprocket |
Material | Carbon Steel |
For Use With | Crank Arm Tarp System |
Sub-Category | Tarp Accessories |
Description
Shaft Tarp,Crank Arm,Drive Assembly,3/4
- •Allows easy winding of the tarp from ground level.
- •Features a 10 ft chain with master link and a shaft/sprocket assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Gladhand Grip (035070)
- WIX FILTERS Air Filter - Outer, 46433 (46433)
- URO PARTS Audi-Vw Fan Blade, 058121301B (058121301B)
- OPTRONICS 10-Led 6in. Flange Surface Mount Utility Light; Hard Wired (BUL78CB)
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Stainless Steel (DH500SS)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Truck Side - Vertical Pin Arrangement (TC1012)
- BUYERS PRODUCTS 1/2 Inch Cast Aluminum Chain Loop (B2402AL)
- BUYERS PRODUCTS Tow Hook, 8-1/2" L, 5-1/2" W (B2800ABLH)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 3/8 Inch Chain (5471001)
- CURT Custom Wiring Harness, 56280 (56280)
- Buyers Products Towing Rings, Hooks & Tow Eyes