Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
3/4 Inch Forged D-Ring Only
Mfr # B46R
Zoro # G3763860
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW 25,000 lb
- Diameter 3/4" (Ring)
- Length 4-1/2"
- Capacity GVW (Lb.) 25,000 lb.
- Working Load Limit 9,120 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B46R
- Zoro # G3763860
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 3/4" (Ring) |
Length | 4-1/2" |
Ring Dia. | 3/4 in |
Bracket Width | 3 5/8 in |
Details
Capacity GVW | 25,000 lb |
Item | D-Ring |
Capacity GVW (Lb.) | 25,000 lb. |
Working Load Limit | 9,120 lb |
Number of Holes | 0 |
Features | Extended Size |
Finish | Unfinished |
Type | D-Ring |
Material | Forged Steel |
For Use With | Cargo Control, Tie Down |
Description
D-Ring, Ring Dia. 3/4 in, Capacity GVW 25,000 lb, Working Load Limit 9,120 lb, Tongue Capacity Not Applicable, Bracket Width 3 5/8 in, Number of Holes Not Applicable, Material Forged Steel, Finish Unfinished, For Use With Cargo Control, Tie Down, Features Extended Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF MVQ, double lip, Wave oil seal, Bore-Tite (5321)
- WAI GLOBAL Voltage Regulators, F540E (F540E)
- WALKER EXHAUST Exhaust Tail Pipe, 55412 (55412)
- CURT Safety Latch Clevis Hook, 40000 lb., 7/16" (81970)
- BUYERS PRODUCTS 3-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20143)
- BUYERS PRODUCTS Heavy-Duty Aluminum Door Hold Back - 2 Inch Hook and Keeper (DH300)
- BUYERS PRODUCTS Keeper for B2596 Series Spring Latches (B2596KSS)
- BUYERS PRODUCTS 4 Inch Standard Sliding Trailer Winch (1903030)
- BUYERS PRODUCTS 3/8x35 Inch Class 4 Trailer Safety Chain With 1-Clevis Style Slip Hook-43 Proof (BSC3835)
- BUYERS PRODUCTS Class 5 44 Inch Service Body Hitch Receiver with 2 Inch Receiver Tube and 9 Inch Mounting Plates (1801050)
- BUYERS PRODUCTS Black Drop Forged Heavy-Duty Towing Shackle (B0681)
- Buyers Products Towing Rings, Hooks & Tow Eyes