Buyers Products

30"W 5.3 cu. ft. White Steel Underbody Truck Box


product price: $319.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 30"
  • Color White
  • Body Material Steel
  • Finish Powder-Coated
  • Depth 18"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 30"
Depth 18"
Height 18"
Overall Height 18 in
Overall Depth 18 in
Overall Width 30 in

Description

This Buyers Products 30"W 5.3 cu. ft. White Steel Underbody Truck Box is the perfect tool for keeping your tools organised and safe from the elements while you are on the road. The underbody truck box has a 14 ga. body and 12 ga. door that makes it sturdy and durable enough to last for years to come. The powder coated finish resists corrosion, scratches, and fading, giving this tool box a long life span in all kinds of weather conditions. With a drop door lid type, you can easily access your tools without having to take off the entire top cover of the truck box every time you need something inside it. You will love how easy it is to carry around this white steel underbody truck box with its convenient handle design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.