Shop All Truck Boxes
Buyers Products
30(H) x 30/28(D) x 49(W) Inch Diamond Tread Aluminum All-Purpose Jumbo Chest
Mfr # 1712120
Zoro # G6073529
product price: $1,186.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,186.99
Free 30-Day Returns
Key Features
- Width 48"
- Color Silver
- Body Material Aluminum
- Finish Polished
- Depth 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1712120
- Zoro # G6073529
- UPC # 724920079167
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 48" |
Depth | 30" |
Height | 30" |
Overall Height | 30 in |
Overall Depth | 30 in |
Overall Width | 49 in |
Description
When you are looking for a truck box that can handle all your storage needs, the Buyers Products 1712120 All-Purpose Chest is an excellent choice. The aluminum body of this chest offers strength and durability. It has side mounted lifting handles with continuous hinges, which makes it easy to open and close. The diamond tread finish on the aluminum body ensures that your tools will not slip or fall off while being transported in this chest. It also has push button locks that keep your tools safe and secure inside the chest. If you are looking for a truck box that is functional as well as durable, then the Buyers Products 1712120 All Purpose Chest is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 4-17/32 x 5-1/16 In (P203-HD)
- NATIONAL OIL SEALS & BEARINGS O-Ring Pack, 230Pkg (230PKG)
- GROTE Snwplw Lmp- Blk- Per-Lux- Pr- W/Wiring K, 64261-4 (64261-4)
- GATES Classical Section Wrapped V-Belt, B79 (B79)
- BUYERS PRODUCTS Truck Box, Silver, 18" H, 14 Gauge (1702600)
- BUYERS PRODUCTS 21x13x88 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725650)
- BUYERS PRODUCTS 15x10x24 Inch Black Steel Underbody Truck Box with T-Handle (1703312)
- BUYERS PRODUCTS 16x13x88 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721556)
- BUYERS PRODUCTS 20x20x36 Inch Diamond Tread Aluminum Underbody Truck Box (1705118)
- BUYERS PRODUCTS 15x13x30 Inch Black Steel Underbody Truck Box with T-Handle (1703324)
- BUYERS PRODUCTS 18x18x30 Inch White Steel Underbody Truck Box With 3-Point Latch (1732403)
- Buyers Products Truck Bed & Tailgate Accessories