Shop All Spreaders
Buyers Products
30 gal. capacity Spreader
Mfr # LS7
Zoro # G6137601
original price:
$1,456.00
14% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,248.99
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Spread Width 1 to 4 ft
- Flow Control Variable Speed
- For Use With Liquid
- Includes 12 V DC Pump, Ball Valves, Cab Controller, Connectors, Filter, Fittings, Hoses, Poly Reservoir, Stainless Steel Brackets, Tie Downs, Wiring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # LS7
- Zoro # G6137601
- UPC # 724920096256
- Country of Origin United States
- Category Spreaders
Dimensions
Spread Width | 1 to 4 ft |
Height | 15 in |
Depth | 48 in |
Width | 40 in |
Details
Item | Liquid Spray System |
Capacity | 30 gal |
Flow Control | Variable Speed |
For Use With | Liquid |
Includes | 12 V DC Pump, Ball Valves, Cab Controller, Connectors, Filter, Fittings, Hoses, Poly Reservoir, Stainless Steel Brackets, Tie Downs, Wiring |
Frame | Stainless Steel |
Mount Type | Bed |
Auger Type | Vertical Flow |
Hopper Material | Polymer |
Includes Mounting Hardware | Yes |
Description
Liquid Spray System, For Use With Sand/Salt or Bulk Salt, 30 gal Capacity, Spread Width 1 to 4 ft, Mount Type Bed, Hopper Material Polymer, Stainless Steel Frame, Height 15 in, Width 40 in, Depth 48 in, Auger Type Vertical Flow, Includes 12 V DC Pump, Ball Valves, Cab Controller, Connectors, Filter, Fittings, Hoses, Poly Reservoir, Stainless Steel Brackets, Tie Downs, Wiring, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Trimmer Line, 160 ft. L, 0.095" Dia. (322095060)
- CORONA TOOLS Corona Replacement Parts (6250-1T)
- BLACK & DECKER Leaf Collection System for all Corded BLACK+DECKER Blower Vacs (BV-006L)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure Spray Guns (7.901.103)
- BUYERS PRODUCTS GroundsKeeper Hand Spreader Shaker (9031125)
- BUYERS PRODUCTS GroundsKeeper Walk Behind Spreader (3042650)
- BUYERS PRODUCTS 2.5 cu. ft. Steel Walk Behind Spreader (WB400)
- CHAPIN 80 lb. capacity Broadcast Spreader (8401C)
- SPREI 80oz Handheld Shaker for Salt, Seed and Garden Multiple Sized Openings for a Variety of Uses (SPREI)
- CHAPIN Handheld Spreader For Fertilizer/Ice Melt/Seed 64 oz (8740A)
- EARTHWAY 65lb Set-up Deluxe Spreader w/9-in. pneumatic wheels (2030P-Plus)
- Buyers Products Spreaders