Buyers Products

30 gal. capacity Pre-Wet Kit


product price: $1,673.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Capacity 30 gal
  • Spread Width 1 to 4 ft
  • Width 40 in
  • Flow Control Variable Speed
  • For Use With Liquid
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Spread Width 1 to 4 ft
Width 40 in
Height 25 in
Depth 48 in

Details

Item Pre-Wet Kit
Capacity 30 gal
Flow Control Variable Speed
For Use With Liquid
Includes 12 V DC Pump, Ball Valves, Cab Controller, Connectors, Filter, Fittings, Hoses, Poly Reservoir, Stainless Steel Brackets, Tie Downs, Wiring
Frame Stainless Steel
Mount Type Bed
Auger Type Vertical Flow
Hopper Material Polymer
Includes Mounting Hardware Yes
Product Type Liquid Spray System

Description

Liquid Spray System, For Use With Sand/Salt or Bulk Salt, 30 gal Capacity, Spread Width 1 to 4 ft, Mount Type Bed, Hopper Material Polymer, Stainless Steel Frame, Height 25 in, Width 40 in, Depth 48 in, Auger Type Vertical Flow, Includes 12 V DC Pump, Ball Valves, Cab Controller, Connectors, Filter, Fittings, Hoses, Poly Reservoir, Stainless Steel Brackets, Tie Downs, Wiring, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.