Shop All Truck Bed Covers
Buyers Products
30° Aluminum Tarp Joint
Mfr # 3011868
Zoro # G4478801
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 30 Degrees
- Material Aluminum
- Sub-Category Tarp
- For Use With 19A790, 19A791
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 3011868
- Zoro # G4478801
- UPC # 724920093132
- Country of Origin China
- Category Truck Bed Covers
Details
Type | 30 Degrees |
Material | Aluminum |
Item | Aluminum Tarp Joint |
Sub-Category | Tarp |
For Use With | 19A790, 19A791 |
Color | Silver |
System Type | Electric Side Mount |
Wind Deflector Included | No |
Tarp Material | Aluminum |
Description
Aluminum Tarp Joint, System Type Electric Side Mount, Wind Deflector Included No, Color Silver, Tarp Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRACKETRON Power Dock, USB, 12V (IPM197BL)
- ATTWOOD MARINE LightArmor Plug-In Base - 2 Pin - Black - Round (910R2PB-7)
- PHOENIX Large Hand Rail Kit, 12 InL, 1-1/4 O.D. (GRSSB12K)
- SEACHOICE 2" Foam Brush (50 Per Box) (92421)
- BUYERS PRODUCTS Mesh Tarp/Hardware Kit, 7 x 15 Ft. (DTR7015)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 15 Foot (DTR7015S)
- BUYERS PRODUCTS Ground Level Tarp Crank (DTG)
- BUYERS PRODUCTS 4-Way 2-Position Solenoid Air Valve With Five 1/4 Inch NPT Ports (BAV050SA)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/2 x 14 Foot (DTR5514)
- BUYERS PRODUCTS 900W/60-1 Electric Tarp Gear Motor - 3 Year Warranty (5543965)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00157)
- Buyers Products Truck Bed & Tailgate Accessories