Shop All Trailer & Towing Accessories
Buyers Products
3-Point Die Cast Flush Mount Compression Latch with lock cylinder, key set, and gasket
Mfr # LL90003
Zoro # G9112262
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant Powder-Coated Housing; Corrosion-Resistant Chrome-Plated T-Handle; Hidden Studs
- For Use With Toolboxes, Service Bodies, Cabinets, Storage Boxes
- Includes 1/2" Gasket and Cylinder with Keys
- Type 3 Point Compression Latch
- Material Die-Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # LL90003
- Zoro # G9112262
- UPC # 724920112680
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Features | Corrosion-Resistant Powder-Coated Housing; Corrosion-Resistant Chrome-Plated T-Handle; Hidden Studs |
Item | T-Handle Latch |
For Use With | Toolboxes, Service Bodies, Cabinets, Storage Boxes |
Includes | 1/2" Gasket and Cylinder with Keys |
Type | 3 Point Compression Latch |
Material | Die-Cast |
Description
T-Handle Latch,Die Cast,Triple Point
- •The latch assembly includes the lock cylinder, key set, and gasket.
- •Designed with mounting studs for use with 3-point rods. The zinc-plated steel rods are sold individually and are not included with the purchase of the latch. Refer to the accessories below to select the correct rod length for your application.
- •Corrosion-resistant powder-coated housing and chrome-plated T-Handle.
- •Strong, secure compression operation. The latch cam is adjustable to suit a variety of panel depths.
- •High-quality universal aftermarket item also used in the production of our Buyers Products Truck Tool Box Series.
- •Overall latch measures 5.88 inches wide by 6.00 inches tall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Front Spring Hanger Bracket (1400240)
- RAYMARINE Cradle For Race Master (TA070)
- PRESTONE Antifreeze Coolant, 1 gal., 50/50 (AFC10100)
- BILSTEIN Shock Absorber, 24-278638 (24-278638)
- BUYERS PRODUCTS King Pin Lock, 2 In (KPL200)
- BUYERS PRODUCTS Liner Slat 6.5 x 71.25 Inch (LS166572)
- BUYERS PRODUCTS Stake Assembly 4.5 x 54 Inch (SA1454WDNH)
- BUYERS PRODUCTS 2-Position Trimmer Rack (LT19)
- BUYERS PRODUCTS 7-Way Flat to 6-Way Round Plastic Trailer Connector Adapter (TC2076P)
- BUYERS PRODUCTS 8-1/4 x 12-1/4 Inch Ductile Iron Outrigger (B23510)
- C.E. SMITH Keel Roller 10 in. - 5/8 in. ID, w/Bushing White Press In, UPC Label (29501)
- Buyers Products Trailer & Towing Accessories