Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
3 Inch x 27 Foot Ratchet Strap With Flat Hooks
Mfr # RS132715F
Zoro # G9108327
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Ratchet Strap
- Width 3"
- Length 27 ft.
- Application Tie-Down Straps for Hauling, Trailers, Stake Body Trucks
- Connection Type Flat Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # RS132715F
- Zoro # G9108327
- UPC # 724920085236
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 3" |
Length | 27 ft. |
Details
Type | Ratchet Strap |
Application | Tie-Down Straps for Hauling, Trailers, Stake Body Trucks |
Item | Ratchet Strap,Flat Hooks,3" x 27 ft. |
Connection Type | Flat Hook |
Description
Ratchet Strap,Flat Hooks,3" x 27 ft.
- •Working load limit of 5,000 lb.
- •Capacity of 15,000 lb.
- •High strength polyester strap for long lasting durability.
- •Flat hooks let you affix to the side rails of your stake body.
- •Generous 27 ft length for versatile use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC 90Ft/Lbs Torque Extension (788104)
- FLEETGUARD CC2848, 5GL ES EG COMPLEAT PREMIX (CC2848)
- BAL PRODUCTS Stabilizing Jack with 17" Extension for Light RV Trailers - Pair (23025)
- HALTEC Alcoa Steer Hub Kit, 33mm (076188)
- BUYERS PRODUCTS Aluminum Tarp Stop Bracket Kit - Pair (5540001)
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Zinc Plated (DH5006)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 1/2 Inch Diameter (SC50B)
- BUYERS PRODUCTS 1/2 Inch Forged Stake Pocket D-Ring With 2-1/2 Inch I.D. (B38SP)
- BUYERS PRODUCTS 3/4 Inch Shaft Tarp Crank Arm Drive Assembly With 18-Tooth Sprocket (3024748)
- BUYERS PRODUCTS Tow Hook, 5-1/2" L, 3-1/2" W (B2799B1)
- CURT Custom Wiring Harness, 55382 (55382)
- Buyers Products Towing Rings, Hooks & Tow Eyes