Shop All Truck Boxes
Buyers Products
27 Inch Wide Gloss Black Steel Trailer Tongue Truck Box
Mfr # 1701281
Zoro # G6019601
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 26"
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Depth 13.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1701281
- Zoro # G6019601
- UPC # 724920066471
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 26" |
Depth | 13.3" |
Height | 12" |
Overall Width | 27 in |
Overall Depth | 13 5/16 in |
Overall Height | 12 3/8 in |
Description
If you are looking for a quality black steel trailer tongue, the Buyers Products 1701281 Black Steel Trailer Tongue is the perfect choice. This powder-coated black steel trailer tongue has a continuous hidden hinge. It also features a paddle latch locking system that provides secure storage. The tongue can be mounted on either side of your truck box, allowing for easy access to items in your truck bed. The Buyers Products Black Steel Trailer Tongue will allow you to transport cargo with ease and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X Wiper Blade, 21" Sz, Beam, Exact Fit Series (5079278-1)
- ANTENNAS DIRECT ClearStream 4 Quad-Loop UHF Outdoor Antenna with 20" Mount (C4-CJM)
- SEA DOG Stainless 5 Slot Ventilator, #331290-3 (331290-3)
- MAXXIMA Clearance Light, LED, Amber, Surf, Oval, 3 L (3JYC5)
- BUYERS PRODUCTS 14x12x24 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725150)
- BUYERS PRODUCTS 18x18x66 Inch Black Steel Underbody Truck Box (1702317)
- BUYERS PRODUCTS 18x18x36 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1732505)
- BUYERS PRODUCTS 18x27x71 Inch Diamond Tread Aluminum Crossover Truck Box (1709420)
- BUYERS PRODUCTS 18x18x72 Inch Black Steel Underbody Truck Box (1702325)
- BUYERS PRODUCTS 15x13x30 Inch Black Steel Underbody Truck Box with T-Handle (1703324)
- UWS Under Tonneau Chest Box, Lock 48", EC20501 (EC20501)
- Buyers Products Truck Boxes