Shop All Ratchet Tie Downs
Buyers Products
27 Foot Commercial Grade Ratchet Tie Down with Double J-Hooks
Mfr # 5483027
Zoro # G811376391
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 7.5 in
- Sling Length 13.5 in
- Bungee End Material Polyester
- Depth 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5483027
- Zoro # G811376391
- UPC # 724920242066
- Country of Origin Thailand
- Category Ratchet Tie Downs
Dimensions
Bungee Width | 7.5 in |
Sling Length | 13.5 in |
Depth | 13.5 in |
Details
Bungee End Material | Polyester |
Description
Buyers Products 3 Inch Ratchet Strap is 27 ft long and features 2 Double J hooks. It has a capacity of 15,000 lb and a working load limit of 5,000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Container Assembly for H3, 10-20 Ft (2GXJ9)
- MAG-MATE Manhole Cover Lid Lifter, 800lb, 15-1/4inH (MCL2W12PNL0800)
- RONSTAN INTERNATIONAL Thimble, 1/4", 1/4", Wire, SS 304 (RF485)
- VESTIL BATTERY TRANSFER PLATFORM WINCH ONLY (BTC-WINCH)
- BUYERS PRODUCTS 30 Foot Commercial Grade Ratchet Strap with Soft Rubber Grips - J Hooks (5483000)
- BUYERS PRODUCTS 3 Inch Receiver Anchor Shackle (1804040)
- BUYERS PRODUCTS 10 Foot Heavy Duty Retractable Ratchet Tie Down (5483105)
- BUYERS PRODUCTS Steel Banjo Eye for 5/16 Chain - 5/16 x 3-1/2 x 3-9/16 Inch (TGBE3125)
- BUYERS PRODUCTS 1-1/2 Inch x 7 Foot Stainless Steel Ladder Rack Ratchet Tie Down Tube Mount with Double J Hooks (5480008)
- BUYERS PRODUCTS Spring Retracting Tie Downs for Round Tube Ladder Racks, PR (5480017)
- NATIONAL HARDWARE TStrap Tie, 1312 in L, 814 in W, Steel, Storm Shine PowderCoated (N800-212)
- Buyers Products Tie Downs