Shop All Spreaders
Buyers Products
2.5 cu. ft. Steel Walk Behind Spreader
Mfr # WB400
Zoro # G6137735
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Type Walk Behind
- Capacity 2.5 cu ft
- Spread Width Up to 25 ft
- For Use With Bagged Salt, Ice Melt
- Includes Rain Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # WB400
- Zoro # G6137735
- UPC # 724920101578
- Country of Origin United States
- Category Spreaders
Dimensions
Spread Width | Up to 25 ft |
Wheel Dia. | 13 in |
Spread width | Up to 25 ft. |
Details
Item | Drop Spreader |
Sprayer Type | Walk Behind |
Capacity | 2.5 cu ft |
For Use With | Bagged Salt, Ice Melt |
Includes | Rain Cover |
Frame | Steel |
Hopper Material | Polymer |
Features | 18-5/16 in Depth, 35 in Height, 44 in Width |
tank material | Stainless Steel |
Sprayer type | Walk Behind |
Description
Walk Behind Spreader, Capacity 2.5 cu ft, Includes Rain Cover, For Use With Bagged Salt, Ice Melt, Spread Width Up to 25 ft, Frame Steel, Hopper Material Polymer, Wheel Dia. 13 in, Features 18-5/16 in Depth, 35 in Height, 44 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor Kit For Zama C1Q Carburetors Rb-69, 531004553 (615-394)
- WEBER Weber Q1000 Gas Grill (50060001)
- BOSS BUCK Lid-55 Gallon Slip On 3 (BB-10.1)
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X40)
- BUYERS PRODUCTS SAM Hand Spreader Shaker (9031120)
- BUYERS PRODUCTS GroundsKeeper Walk Behind Spreader (3042650)
- SPYKER SPREADERS Carving Blade Agitator for PRO and ERGO-PRO (05-299-0022)
- SCOTTS Scotts Wizz Spreader (71131)
- SCOTTS LAWNS Mini Broadcast Spreader (76121)
- SCOTTS Tb Classic Drop Spreader (76565)
- CHAPIN 80 lb. capacity Broadcast Spreader (8401C)
- Buyers Products Spreaders