Shop All Truck Boxes
Buyers Products
24x24x60 Inch White Steel Underbody Truck Box
Mfr # 1704415
Zoro # G6020432
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$823.99
Free 30-Day Returns
Key Features
- Width 60"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1704415
- Zoro # G6020432
- UPC # 724920082181
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 60" |
Depth | 24" |
Height | 24" |
Details
Color | White |
Body Material | Steel |
Finish | Powder-Coated |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 14 ga. (Body), 12 ga. (Door) |
Locking System | T-Handle Locking |
Features | Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System |
Item | White Steel Underbody Box,24X24X60 |
Description
The Buyers Products 1704415 White Steel Underbody Truck Box, 24X24X60 is a durable and versatile tool box that will make your life easier. With a depth of 24" and height of 24", this white steel underbody truck box has ample storage space for all your tools. The 14 ga. body and 12 ga. door are strong enough to keep out unwanted dirt and moisture, keeping your tools safe and dry. The drop door design allows you to easily access the contents of the tool box from either side. It also features a T-handle locking system with 3/8" pin holes so you can be sure that your tools will stay where they should be. Whether you need to store small hand tools or larger equipment, this white steel underbody truck box is just what you need in order to have everything organised in one place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter Base, Base/Separator, FB1311 (FB1311)
- ESCO Short 20 ton bottle jack (ESC10399)
- CURT Slim Adjustable ChannelMount w/ Dual Ball (2" Shank, 10K, 3-3/4" Drop) (45903)
- CRP PRODUCTS Pentosin Super Dot 4 Dot 4 L, 1204116 (1204116)
- BUYERS PRODUCTS 18x18x36 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door (1706505)
- BUYERS PRODUCTS 14x16x30 Inch White Steel Underbody Truck Box with Paddle Latch (1703203)
- BUYERS PRODUCTS 18x27x71 Inch Diamond Tread Aluminum Crossover Truck Box (1709420)
- BUYERS PRODUCTS 13X16X47 Inch Diamond Tread Aluminum Lo-Sider Truck Box (1713015)
- BUYERS PRODUCTS 26x23/21x51/47.25 Inch Black Poly Multipurpose Chest (1712255)
- BUYERS PRODUCTS 14x16x30 Inch Black Steel Underbody Truck Box with Built-In Shelf (1703304)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL504 (KEYSL504)
- Buyers Products Truck Boxes