Shop All Truck Boxes
Buyers Products
24x24x60 Inch Black Steel Truck Box With Stainless Steel Door
Mfr # 1704715
Zoro # G6019629
product price: $885.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$885.99
Free 30-Day Returns
Key Features
- Width 60"
- Color Black
- Body Material Steel
- Finish Powder-Coated, Polished
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1704715
- Zoro # G6019629
- UPC # 724920088206
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 60" |
Depth | 24" |
Height | 24" |
Details
Color | Black |
Body Material | Steel |
Finish | Powder-Coated, Polished |
Mounting Type | Underbody |
Gauge | 14 ga. (Body), 16 ga. (Door) |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System |
Item | Black Steel Box W/ S/S Door,24X24X60 |
Description
Black Steel Box W/ S/S Door,24X24X60
- •Durable construction with a 14 Ga steel body and 16 Ga stainless steel door.
- •Corrosion-resistant black powder-coated finish and polished stainless steel drop door.
- •Protect against weather and theft with the locking, die cast compression latch.
- •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
- •Built for long life with aircraft grade cables and a replaceable gasket sealing system.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Seal Clamp Kit, 101 Pieces, Fuel Line Type (HC102)
- CRC 10 oz Di-Electric Grease Aerosol can Translucent (03082)
- ILC Replacement For BATTERIES AND LIGHT BULBS 12MB AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-L8CE-0)
- AMPHENOL AT 6C 16 AWG PIN REC KIT (AT04-6P-KIT01)
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x48 Underbody Truck Tool Boxes (1701077)
- BUYERS PRODUCTS 24x24x36 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735135)
- BUYERS PRODUCTS 18x16x90 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1721365)
- BUYERS PRODUCTS 21x13x96 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725660)
- BUYERS PRODUCTS 24-Inch Universal Heavy-Duty Tire Chain Hanger With locking Diamond Tread Aluminum Lid (5910024)
- BUYERS PRODUCTS 18x18x24 Inch White Steel Underbody Truck Box With 3-Point Latch (1732400)
- BETTER BUILT 70IN SEC CROSSOVER SINGLE LID, LO-PRO TRUCK TOOL BOX, MATTE BLACK W/ R (79211116)
- Buyers Products Truck Bed & Tailgate Accessories