Shop All Truck Boxes
Buyers Products
24x24x60 Inch Black Diamond Tread Aluminum Underbody Truck Box
Mfr # 1725145
Zoro # G6019863
product price: $789.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$789.99
Free 30-Day Returns
Key Features
- Width 60"
- Color Black
- Body Material Aluminum
- Finish Diamond Tread
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1725145
- Zoro # G6019863
- UPC # 724920146203
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 60" |
Depth | 24" |
Height | 24" |
Details
Color | Black |
Body Material | Aluminum |
Finish | Diamond Tread |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 0.1" |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Black Underbody Truck Box,24X24X60 |
Description
Black Underbody Truck Box,24X24X60
- •Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum with gloss black powder-coated finish.
- •Box contents stay safe and secure behind a recessed drop door with continuous hidden hinge.
- •Shut out weather and theft with the locking die cast compression latch.
- •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
- •Built for long life with aircraft grade cables and a replaceable gasket sealing system.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP Johnson Pump 28572 Replacement Cartridge for 750 GPH Bilge Pump - Model No. 32702 (28572)
- FIAMM Portable Horn Refill, Air, 3" L (2000821)
- BALDWIN FILTERS Air Filter, 19 x 5-3/8 in. (PA2444)
- FEL-PRO Engine Oil Filter Adapter Gasket, 71239 (71239)
- BUYERS PRODUCTS 23x27x71 Inch Textured Matte Black Diamond Tread Aluminum Crossover Truck Box - Lower Half 16x27x60 (1739425)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 36"W, Black, 6.7 cu. ft. (1702505)
- BUYERS PRODUCTS 18x16x96 Textured Matte Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Door (1722770)
- BUYERS PRODUCTS 14x12x30 Inch Diamond Tread Aluminum Underbody Truck Box (1705153)
- BUYERS PRODUCTS 18x16x96 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721568)
- BUYERS PRODUCTS 18x18x48 Inch White Steel Underbody Truck Box (1702410)
- BUYERS PRODUCTS 18x18x60 Inch Black Steel Truck Box With Stainless Steel Door (1702715)
- Buyers Products Truck Boxes