Shop All Truck Boxes
Buyers Products
24x24x48 Inch Black Diamond Tread Aluminum Underbody Truck Box
Mfr # 1725140
Zoro # G6019857
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$698.99
Free 30-Day Returns
Key Features
- Width 48"
- Color Black
- Body Material Aluminum
- Finish Powder-Coated
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1725140
- Zoro # G6019857
- UPC # 724920114349
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 48" |
Depth | 24" |
Height | 24" |
Overall Height | 24 in |
Overall Width | 48 in |
Overall Depth | 24 in |
Description
Underbody Truck Box, Black, Single Drop-Down Door, Overall Width 48 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 16.9 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWPLOW AFTERMARKET MANUFACTURING 1 qt Bottle, Snowplow Hydraulic Fluid, Not Specified ISO Viscosity, Not Specified SAE, 12 PK (1307010)
- GROTE Battery Cable, 1 ga., 3/8 In., 48In L (84-9248)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (24” in x 50’ ft Roll) (425-305)
- NORCO PROFESSIONAL LIFTING Ford DPS6 Transmission Adapter (72532)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 36"W, Black, 6.7 cu. ft. (1702105)
- BUYERS PRODUCTS 18x18x30 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725103)
- BUYERS PRODUCTS 30"W 5.3 cu. ft. Diamond Tread Aluminum Underbody Truck Box (1705103)
- BUYERS PRODUCTS 14x12x24 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725150)
- BUYERS PRODUCTS Underbody Truck Box, Blk, 5.6 cu. ft. Cap. (1702303)
- BUYERS PRODUCTS Underbody Truck Box, Blk, 9.0 cu. ft. Cap. (1702710)
- BUYERS PRODUCTS 18x18x48 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706410)
- Buyers Products Truck Bed & Tailgate Accessories