Shop All Truck Boxes
Buyers Products
24x24x36 Inch Black Steel Truck Box With Stainless Steel Door
Mfr # 1704705
Zoro # G6019443
product price: $598.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$598.99
Free 30-Day Returns
Key Features
- Width 36"
- Color Black
- Body Material Steel
- Finish Powder-Coated, Polished
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1704705
- Zoro # G6019443
- UPC # 724920088183
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 36" |
Depth | 24" |
Height | 24" |
Details
Color | Black |
Body Material | Steel |
Finish | Powder-Coated, Polished |
Mounting Type | Underbody |
Gauge | 14 ga. (Body), 16 ga. (Door) |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System |
Item | Black Steel Box W/ S/S Door,24X24X36 |
Description
Black Steel Box W/ S/S Door,24X24X36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inverter, ABS Case, 100W Nominal Output, 115V AC Output Voltage, 1 Outlets (26X005)
- SKF Shaft Sleeve, Dia. 1.435 in. to 1.441 in. (99144)
- A & I PRODUCTS CabCAM Power Video Cable, 65' 6.7" x6.7" x2.7" (A-PVC65)
- WESTWARD Oil Filter Wrench, 90 Degree Swivel (1EKH7)
- BUYERS PRODUCTS 14x12x30 Inch Diamond Tread Aluminum Underbody Truck Box (1705153)
- BUYERS PRODUCTS 24x24x36 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1734505)
- BUYERS PRODUCTS 13x20x63 Inch Diamond Tread Aluminum Crossover Truck Tool Box (1709430)
- BUYERS PRODUCTS 18x18x24 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735100)
- BUYERS PRODUCTS 18x18x18 Stainless Steel Truck Box With Polished Stainless Steel Door (1702595)
- BUYERS PRODUCTS 26x23/21x51/47.25 Inch Black Poly Multipurpose Chest (1712255)
- WEATHER GUARD Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 11.3 cu. ft. (124-0-01)
- Buyers Products Truck Boxes