Shop All Truck Boxes
Buyers Products
24x24x36 Inch Black Diamond Tread Aluminum Underbody Truck Box
Mfr # 1725135
Zoro # G6019909
original price:
$805.83
7% off
new price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Color Black
- Body Material Aluminum
- Finish Diamond Tread
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1725135
- Zoro # G6019909
- UPC # 724920114332
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 36" |
Depth | 24" |
Height | 24" |
Details
Color | Black |
Body Material | Aluminum |
Finish | Diamond Tread |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 0.1" |
Locking System | Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Black Underbody Truck Box,24X24X36 |
Description
Black Underbody Truck Box,24X24X36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-726 For Hustler 789388 (265-726)
- SOLAS Prop Suz Al 9.9-15 Df15A Df20A, #4111-093-09A (4111-093-09A)
- VELVAC R.Head, Class C, U, H/R, W, Na, Wt (714578)
- GROTE Chassis Clip, 3/8", PK15 (84-7035)
- BUYERS PRODUCTS 18x24x60 Inch Pro Series Smooth Aluminum Underbody Truck Box (1706430)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 18X24X36 (1705420)
- BUYERS PRODUCTS Truck Box, Underbody, Stainless Steel, 48"W, Silver, 9.0 cu. ft. (1702660)
- BUYERS PRODUCTS 60x24x24 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch (1705445)
- BUYERS PRODUCTS 18x18x24 Inch White Steel Underbody Truck Box With 3-Point Latch (1732400)
- BUYERS PRODUCTS 18x18x48 Inch White Steel Underbody Truck Box (1702410)
- CRESCENT JOBOX White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 36"W x 9"H x 48"L - 5" Deep Drawer (663980)
- Buyers Products Truck Boxes