Shop All Truck Boxes
Buyers Products
24x24x30 Inch White Steel Underbody Truck Box With 3-Point Latch
Mfr # 1734403
Zoro # G6020362
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$453.99
Free 30-Day Returns
Key Features
- Width 30"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1734403
- Zoro # G6020362
- UPC # 724920118866
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30" |
Depth | 24" |
Height | 24" |
Details
Color | White |
Body Material | Steel |
Finish | Powder-Coated |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 14 ga. (Body), 12 ga. (Door) |
Locking System | 3-Point Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Underbody W/ 3-Point Latch,Wht,24X24X30 |
Description
Underbody W/ 3-Point Latch,Wht,24X24X30
- •Secure, durable 14 Ga steel body with weather-resistant white powder-coated finish.
- •Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
- •Protect against weather and theft with the 3-point locking, die cast compression latch system.
- •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
- •Built for long life with aircraft grade cables and a replaceable gasket sealing system.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Straight Battery Terminal, 6 ga., Gray (4006U)
- SANOXY Car Auto Stereo FM & AM Radio Signal Antenna Aerial Signal Amp Amplifier Booster (PPT-193841956739)
- AUVECO MOULDING FASTENERS #10-24 X 3/4 BOLT 1/2 WIDTH, PK/15, 15PK (12958)
- GROTE Bar Lamp, Low-Profile, Square Style (49082)
- BUYERS PRODUCTS 26x23/21x51/47.25 Inch Black Poly Multipurpose Chest (1712255)
- BUYERS PRODUCTS 24x24x24 Inch Diamond Tread Aluminum Underbody Truck Box with 3-Pt. Latch (1735130)
- BUYERS PRODUCTS 18x18x48 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705310)
- BUYERS PRODUCTS 18x18x30 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732303)
- BUYERS PRODUCTS 14x12x18 Inch Black Steel Underbody Truck Box (1703349)
- BUYERS PRODUCTS 21x13x88 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725650)
- DU-HA Truck Box/SUV Storage, ToolBox, Gun Case, Portable, 39" L, 5.4cu ft, 70600 (70600)
- Buyers Products Truck Bed & Tailgate Accessories