Shop All Truck Boxes
Buyers Products
24x24x30 Inch White Steel Underbody Truck Box
Mfr # 1704403
Zoro # G6020259
product price: $519.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- Width 30"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1704403
- Zoro # G6020259
- UPC # 724920106474
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30" |
Depth | 24" |
Height | 24" |
Details
Color | White |
Body Material | Steel |
Finish | Powder-Coated |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 14 ga. (Body), 12 ga. (Door) |
Locking System | T-Handle Locking |
Features | Continuous Hidden Hinge, Locking, Stainless Steel Latch, Aircraft Grade Cable, Replaceable Gasket Sealing System |
Item | White Steel Underbody Box,24X24X30 |
Description
White Steel Underbody Box,24X24X30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10W MR8 Halogen Light Bulb - Bi Pin GU4 Base - None Finish (S4645)
- GATES Hi-Power II Belts, B31 (B31)
- BOATLIFE BoatLIFE LifeSeal® Sealant Tube 2.8 FL. Oz - Clear (1160)
- LISLE Suction Cup Window Holder, Door Windows (63900)
- BUYERS PRODUCTS 15x13x30 Inch Black Steel Underbody Truck Box with T-Handle (1703324)
- BUYERS PRODUCTS 14x16x24 Inch Diamond Tread Aluminum Underbody Truck Box (1705160)
- BUYERS PRODUCTS 20x18x48 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer (1712210)
- BUYERS PRODUCTS Underbody (1702315)
- BUYERS PRODUCTS 18x18x48 Inch Black Steel Underbody Truck Box With Aluminum Door (1702510)
- BUYERS PRODUCTS 16x13x96 Inch Black Steel Topsider Truck Box (1702960)
- SUPERWINCH Control Box Kit (87-17428)
- Buyers Products Truck Bed & Tailgate Accessories