Shop All Truck Boxes
Buyers Products
24x24x30 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch
Mfr # 1705333
Zoro # G6020058
original price:
$738.98
2% off
new price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Body Material Aluminum
- Finish Smooth
- Depth 24"
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705333
- Zoro # G6020058
- UPC # 724920151627
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30" |
Depth | 24" |
Height | 24" |
Details
Body Material | Aluminum |
Finish | Smooth |
Mounting Type | Underbody |
Lid Type | Side-Hinged Barn Style Door |
Gauge | 0.125" (Body), 0.1" (Door) |
Locking System | 3-Point Locking Latch |
Features | Double Swing Out Doors, No Center Post, Built-In Rain Gutter With D-Bulb Seal, Continuous Hidden Hinge |
Item | Smooth Aluminum Underbody,24X24X30 |
Description
Smooth Aluminum Underbody,24X24X30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER 4.10/3.50-4 Bias Industrial Tube With TR87 Valve (250070)
- VP RACING FUELS VP Small Engine Fuels 32 Oz. 40:1/50:1 Ethanol-Free Multi-Mix Gas & Oil Pre-Mix (6815)
- SMARTWASHER Nozzle Kit (14221)
- TSI Tank Bead Seater, 5 Gal. Cap (CH-5)
- BUYERS PRODUCTS 14x12x16 Inch Diamond Tread Aluminum Underbody Truck Box (1705148)
- BUYERS PRODUCTS 14/10.5x12x18 Inch Black Steel Underbody Truck Box With Slanted Back (1703351)
- BUYERS PRODUCTS Topside Truck Box, Black, Double Lid, 72 in W, 13 in D, 8.6 Cu Ft Capacity, Steel (1702940)
- BUYERS PRODUCTS 49 Inch Wide Diamond Tread Aluminum Trailer Tongue Truck Box (1701385)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 18" L (UB623518)
- BUYERS PRODUCTS 24"W 4.5 cu. Ft. White Steel Underbody Truck Box (1702200)
- CRESCENT JOBOX 3 Drawer Short Floor Heavy-Duty Aluminum Drawer Storage 36"W x 6"H x 26"L (1405980)
- Buyers Products Truck Bed & Tailgate Accessories