Shop All Truck Boxes
Buyers Products
24x24x30 Inch Diamond Tread Aluminum Underbody Truck Box
Mfr # 1705133
Zoro # G7314763
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Color Silver
- Body Material Aluminum
- Finish Polished
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705133
- Zoro # G7314763
- UPC # 724920076593
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30" |
Depth | 24" |
Height | 24" |
Overall Width | 30 in |
Overall Depth | 24 in |
Overall Height | 24 in |
Description
Underbody Truck Box, Silver, Single Drop-Down Door, Overall Width 30 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 10 cu ft, 16 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle Compression, Includes 1/2 in Door Gasket (Automotive-Style), Continuous Hidden Hinge, Body Material Aluminum, Cover Material Diamond Tread Aluminum, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Compression Latch System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRANT PERFORMANCE STAINLESS STEEL T-BOLT CLAMPS - CLAMP RANGE: 3.28IN-3.60IN, PK 2 (2795)
- GROCO 1-1/4" NPT Bronze In-Line Ball Valve (IBV-1250)
- BUYERS PRODUCTS Mudflap, Black, Polymer, 24" x 24", PK2, 2 PK (B24PSRPB)
- CURT Coupler Lock, 1/4" Pin, 1" to 3" Ltch Span (23503)
- BUYERS PRODUCTS 14x16x24 Inch Optional Bolt On Aluminum Underbody Truck Box (BP141624)
- BUYERS PRODUCTS 18x20x71 Inch Gloss Black Diamond Tread Aluminum Gull Wing Truck Box (1720410)
- BUYERS PRODUCTS 16x13x72 Inch Smooth Aluminum Topsider Truck Box (1751651)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 30"W, Silver, 5.3 cu. ft. (1705203)
- BUYERS PRODUCTS 24x24x60 Inch Black Steel Underbody Truck Box (1704315)
- BUYERS PRODUCTS 20x18x36 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer (1712205)
- BUYERS PRODUCTS Underbody Truck Box, 6.7 cu. ft. Cap. (1705105)
- Buyers Products Truck Boxes