Shop All Truck Boxes
Buyers Products
24x24x30 Inch Black Steel Underbody Truck Box With 3-Point Latch
Mfr # 1734303
Zoro # G6019881
product price: $451.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Width 30"
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1734303
- Zoro # G6019881
- UPC # 724920116589
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 30" |
Depth | 24" |
Height | 24" |
Details
Color | Black |
Body Material | Steel |
Finish | Powder-Coated |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 14 ga. (Body), 12 ga. (Door) |
Locking System | 3-Point Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Underbody W/ 3-Point Latch,Blk,24X24X30 |
Description
Underbody W/ 3-Point Latch,Blk,24X24X30
- •The perfect balance of security and weather resistance with a durable 14 Ga steel body and black powder-coated finish.
- •Box contents stay safe and secure behind a recessed drop door and continuous hidden hinge.
- •Protect against weather and theft with the 3-point locking, die cast compression latch system.
- •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
- •Built for long life with aircraft-grade cables and a replaceable gasket sealing system.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Black Steel Underbed Box 36" x 18" x 18" (792982)
- HELLA BULB 921 12V 16W W2. (921)
- MSD IGNITION BLASTER 3 POWER TOWER COIL (8223)
- RHINO-RACK VORTEX STEALTHBAR (BLACK 905MM) (RSB04B)
- BUYERS PRODUCTS 48"W 9.0 cu.ft. White Steel Underbody Truck Box (1702210)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 20" L (UB623520)
- BUYERS PRODUCTS 18x18x48 Inch Black Steel Underbody Truck Box With 3-Point Latch (1732310)
- BUYERS PRODUCTS 16x13x88 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721556)
- BUYERS PRODUCTS 24x24x30 Inch White Steel Underbody Truck Box With 3-Point Latch (1734403)
- BUYERS PRODUCTS 18x18x30 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725103)
- SPEC-D TUNING All All All 24" Heavyduty Aluminum Tool Box (TBOX-ALM15)
- Buyers Products Truck Boxes