Shop All Truck Boxes
Buyers Products
24x24x24 Inch White Steel Underbody Truck Box With 3-Point Latch
Mfr # 1734400
Zoro # G6020338
product price: $446.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$446.99
Free 30-Day Returns
Key Features
- Width 24"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1734400
- Zoro # G6020338
- UPC # 724920118859
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 24" |
Depth | 24" |
Height | 24" |
Details
Color | White |
Body Material | Steel |
Finish | Powder-Coated |
Mounting Type | Underbody |
Lid Type | Drop Door |
Gauge | 14 ga. (Body), 12 ga. (Door) |
Locking System | 3-Point Compression Latch |
Features | Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System |
Item | Underbody W/ 3-Point Latch,Wht,24X24X24 |
Description
Underbody W/ 3-Point Latch,Wht,24X24X24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Aluminum, 4-29/32" H (7975A)
- WEATHER GUARD Gm Van Window Screen, Rear Door (88028)
- ESCO/EQUIPMENT SUPPLY CO Extension, 2.8" (91024)
- ATP Clutch Fork Pivot, JX-110 (JX-110)
- BUYERS PRODUCTS 60x24x24 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch (1705445)
- BUYERS PRODUCTS 14x16x30 Inch Black Steel Truck Box With Stainless Steel Door (1703703)
- BUYERS PRODUCTS 24x24x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705345)
- BUYERS PRODUCTS CYLINDER & CH545 KEY FOR L8815/L8915 (88CH545)
- BUYERS PRODUCTS 18x16x72 Inch Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1701363)
- BUYERS PRODUCTS 24x24x24 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1734500)
- UWS BLACK/60IN CHEST BOX NOTCHED (TBC-60-N-BLK)
- Buyers Products Truck Bed & Tailgate Accessories