Buyers Products

24x24x24 Inch Black Steel Underbody Truck Box With 3-Point Latch


product price: $463.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 24"
  • Color Black
  • Body Material Steel
  • Finish Powder-Coated
  • Depth 24"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 24"
Depth 24"
Height 24"
Overall Height 24 in
Overall Depth 24 in
Overall Width 24 in

Description

Underbody Truck Box, Black, Single Drop-Down Door, Overall Width 24 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 8.7 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.