Shop All Automotive Lighting Mounts & Brackets
Buyers Products
24x24 Inch Welded Black Formed Steel Mounting Brackets
Mfr # 1701016
Zoro # G6073538
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern
- Material Steel
- Includes Mounting Hardware
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1701016
- Zoro # G6073538
- UPC # 724920116800
- Country of Origin United States
- Category Automotive Lighting Mounts & Brackets
Dimensions
Overall Height | 24 in |
Overall Width | 24 in |
Overall Length | 24 in |
Details
Item | Mounting Bracket |
Color | Black |
Features | Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern |
Material | Steel |
Includes | Mounting Hardware |
Compatible Product Type | Truck Boxes |
Number of Pieces | 2 |
Product Type | Mounting Bracket |
Description
Mounting Bracket, Steel Material, Black Color, Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Arch 36-LED Beacon, Clear Lens/Red LEDs (A36-CR)
- OMEGALIFT Creeper, 440 lb. Load Capacity, 48" L (91902)
- LUMITEC Lumitec Mirage - Flush Mount Down Light - Glass Finish/White Bezel - W (113129)
- WIX FILTERS OE Replacement, Cartridge Style, Metal Free, 5.39" In H x 1.93" Outer Dia x 0.85" Inner Dia (WL10050)
- BUYERS PRODUCTS Latch, Flush-Mount, Locking, Paddle (L1980)
- BUYERS PRODUCTS Tube Mount for Light Bars (Sold in Pairs) (3035781)
- BUYERS PRODUCTS 8 TON Combination Hitch With Mounting Kit 1-7/8 Inch Ball BH8 Series (10045)
- BUYERS PRODUCTS Stainless Steel Mounts For Flood And Spot Lights (1492106)
- BUYERS PRODUCTS Stainless Steel Strap Kit For LED Modular Light Bar Ford F-250 To -550 1999-2016 (3026115)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount For Ford Super Duty F-250 - F-550 (2006-2016) (8895250)
- WESTIN AUTOMOTIVE 96-01 EXPLORER/98-00 RANGER/MAZDA LIGHT BAR MT KIT (30-1055)
- Buyers Products Automotive Lighting Mounts & Brackets