Shop All Trailer & Towing Accessories
Buyers Products
24 Inch Fifth Wheel Lube Disks With Steel Retention Clip
Mfr # FWD24
Zoro # G3379037
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Eliminates Need for Fifth Wheel Plate Grease, Permanently Lubricated Surface
- For Use With Campers, Car Haulers, Equipment Trailers, RVs, Semi-Trailers
- Width 24 in
- Application Semi Trailers, RVs and Campers, Equipment Trailers, Car Haulers
- Includes Steel Retention Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # FWD24
- Zoro # G3379037
- UPC # 724920099950
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 24 in |
Height | 3/16 in |
Overall Width | 24 in |
Overall Length | 24 in |
Overall Height | 3/16 in |
Details
Features | Eliminates Need for Fifth Wheel Plate Grease, Permanently Lubricated Surface |
For Use With | Campers, Car Haulers, Equipment Trailers, RVs, Semi-Trailers |
Application | Semi Trailers, RVs and Campers, Equipment Trailers, Car Haulers |
Includes | Steel Retention Clip |
Item | Lube Plate |
Thickness | 3/16 in |
Compatible Product Type | Campers, Car Haulers, Equipment Trailers, RVs, Semi-Trailers |
Product Type | Fifth Wheel Disks and Clips |
Description
Lube Plate,24 in
- •Saves time and mess by eliminating the need for fifth wheel plate grease.
- •Made from durable poly material to reduce wear.
- •Sold in boxes of five with steel retention clip included.
- •Increases protection of towing parts with its permanently lubricated surface.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For GE GENERAL ELECTRIC GE H7551 (WW-1YCF-5)
- ILC Replacement for Cummins 3971613 Starter (WX-XHCX-8)
- CURT Custom Wiring Harness, 56331 (56331)
- FJC Radiator/Cap Pressure Test Kit (43658)
- BUYERS PRODUCTS 7-Way Flat to 4-Flat Plastic Trailer Connector Adapter with LED Tester (TC2074T)
- BUYERS PRODUCTS 12VDC Dump Body Vibrator-900 Pounds Force with Mounting Kit (DBV900)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 2-1/2 In (KP20050)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 3 Inch Channel, 200 Pound Tongue Weight, Primed Steel (0091055)
- BUYERS PRODUCTS Multi-Purpose Storage Basket, 10" H (LT44)
- BUYERS PRODUCTS PIN/CHAIN ASSY FOR BP760 (7626)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing, UPC Label (29516)
- Buyers Products Trailer & Towing Accessories