Shop All Automotive Work & Scene Lighting
Buyers Products
24 Inch 37-LED Strip Light with 3M™ Adhesive Back - Blue
Mfr # 5622739
Zoro # G6074323
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Housing Material PVC
- Mounting Surface
- Includes End Caps and Mounting Clips
- Application Truck Compartments; Truck Boxes; Cabinets; B-Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5622739
- Zoro # G6074323
- UPC # 724920139434
- Country of Origin China
- Category Automotive Work & Scene Lighting
Details
Voltage | 12VDC |
Housing Material | PVC |
Mounting | Surface |
Includes | End Caps and Mounting Clips |
Item | LED Strip Light,48",Blue |
Application | Truck Compartments; Truck Boxes; Cabinets; B-Packs |
Rating | IP67; 0.54A @ 12V |
Color | Blue |
Material | PVC |
Power Source | Blunt Cut Plug In |
Description
LED Strip Light,48",Blue
- •Easily mount strip light with the 3MTM adhesive on back.
- •Many lengths and lens colors available.
- •IP67 rated for water and dust resistance.
- •Strips can be cut to length every three LEDs.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Self Priming Sealed Macerator Pump 24V (18590-2094)
- HUSKY LINER 19-C SILVEARDO/SIERRA 2ND SEAT FLOOR LINER (FULL COVERAGE) BLACK (54201)
- CLR PRO Water System Flush, 5 gal. (G-I-ISF-5PRO)
- BUYERS PRODUCTS 19 CYLINDER & CH545 KEY (19CH545)
- BUYERS PRODUCTS 5 Inch Amber/Clear LED Strobe Light (8891502)
- BUYERS PRODUCTS Amber Raised 5 Inch LED Strobe Light (8891004)
- BUYERS PRODUCTS Ultra Thin 5 Inch Amber LED Strobe Light (8892200)
- BUYERS PRODUCTS Narrow Profile 5 Inch Clear LED Strobe Light (8892701)
- BUYERS PRODUCTS Thin 3.5 Inch Clear Strobe Light (8892301)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Red/Blue LED Strobe Light (8892245)
- BUYERS PRODUCTS 60 Inch Modular Light Bar (16 Amber Modules, Traffic Adviser) (88930605)
- Buyers Products Automotive Lighting