Shop All Automotive Work & Scene Lighting
Buyers Products
24 Inch 36-LED Strip Light with 3M™ Adhesive Back - Red
Mfr # 5622638
Zoro # G6074369
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Housing Material PVC
- Mounting Surface
- Includes End Caps and Mounting Clips
- Application Truck Compartments; Truck Boxes; Cabinets; B-Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 5622638
- Zoro # G6074369
- UPC # 724920139403
- Country of Origin China
- Category Automotive Work & Scene Lighting
Details
Voltage | 12VDC |
Housing Material | PVC |
Mounting | Surface |
Includes | End Caps and Mounting Clips |
Item | LED Strip Light,48",Red |
Application | Truck Compartments; Truck Boxes; Cabinets; B-Packs |
Rating | IP67; 0.54A @ 12V |
Color | Red |
Material | PVC |
Power Source | Blunt Cut Plug In |
Description
LED Strip Light,48",Red
- •Easily mount strip light with the 3MTM adhesive on back.
- •Many lengths and lens colors available.
- •IP67 rated for water and dust resistance.
- •Strips can be cut to length every three LEDs.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Crossover Truck Tool Box, 72", EC10633 (EC10633)
- BILSTEIN Chev Avalanche 2500 06-02/Silverad Shock Absorber, 24-060813 (24-060813)
- PRO-SERIES Spark Plug Wire Set 1997-2001 Nissan Altima 2.4L, 27576 (27576)
- VELVAC Exhaust Vent For Univ. Solenoid (032191)
- BUYERS PRODUCTS Clear Raised 5 Inch LED Strobe Light (8891006)
- BUYERS PRODUCTS Thin 4.5 Inch Amber Vertical LED Strobe Light (8891910)
- BUYERS PRODUCTS Ultra Thin 5 Inch Amber/Clear LED Strobe Light (8892202)
- BUYERS PRODUCTS Ultra Thin 5 Inch Clear/Red LED Strobe Light (8892207)
- BUYERS PRODUCTS Thin 4.5 Inch Clear Horizontal LED Strobe Light (8891901)
- BUYERS PRODUCTS 17 Inch Red Polycarbonate ID Bar Light With 9 LED (5621719)
- GROTE Snowplow Lmp- Kit W/Unvrsl Wrng Harn- Pa, 63451-4 (63451-4)
- Buyers Products Automotive Lighting