Shop All Automotive Work & Scene Lighting
Buyers Products
24 Inch 36-LED Strip Light with 3M™ Adhesive Back - Clear And Cool
Mfr # 5622537
Zoro # G6074280
$19.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Housing Material PVC
- Mounting Surface
- Includes End Caps and Mounting Clips
- Application Truck Compartments; Truck Boxes; Cabinets; B-Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 5622537
- Zoro # G6074280
- UPC # 724920139366
- Country of Origin China
- Category Automotive Work & Scene Lighting
Details
Voltage | 12VDC |
Housing Material | PVC |
Mounting | Surface |
Includes | End Caps and Mounting Clips |
Item | LED Strip Light,24",Clear/Cool |
Application | Truck Compartments; Truck Boxes; Cabinets; B-Packs |
Rating | IP67; 0.54A @ 12V |
Color | Clear |
Power Source | Blunt Cut Plug In |
Material | PVC |
Description
LED Strip Light,24",Clear/Cool
- •Easily mount strip light with the 3MTM adhesive on back.
- •Many lengths and lens colors available.
- •IP67 rated for water and dust resistance.
- •Strips can be cut to length every three LEDs.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOSCHE MagicMount Universal Dash/Window Magneti (MAGWSM2)
- DEVCON Fix-a-Flat Inflator and Sealer 16 oz (S60420)
- J.W. SPEAKER Tail Light Kit, Black/Red, Polycarbonate (279J)
- GARMIN Transom Mount Bracket (010-13070-00)
- BUYERS PRODUCTS Amber Raised 5 Inch LED Strobe Light (8891004)
- BUYERS PRODUCTS .75 Inch Red ID Light Kit With Male Bullets With 9 LED (5627533)
- BUYERS PRODUCTS Ultra Thin 5 Inch Blue LED Strobe Light (8892204)
- BUYERS PRODUCTS 66 Inch Oval LED Light Bar Kit (8891169)
- BUYERS PRODUCTS Narrow Profile 5 Inch Clear LED Strobe Light (8892701)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Green LED Strobe Light (8892249)
- GROTE Work Light, 1790 lm, Round, LED, 4-1/4" H (64G01-5)
- Buyers Products Automotive Work & Scene Lighting