Shop All Truck Boxes
Buyers Products
23x27x71 Inch Textured Matte Black Diamond Tread Aluminum Crossover Truck Box - Lower Half 16x27x60
Mfr # 1739425
Zoro # G300725846
product price: $1,185.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,185.99
Free 30-Day Returns
Key Features
- Body Material Matte Black Diamond Tread Aluminum
- Lid Type Non-Adjustable
- Gauge 0.1 in
- Locking System Push Button
- Mounting Style Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1739425
- Zoro # G300725846
- UPC # 724920181594
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overal Height | 23 |
Overall Depth | 71 |
Overall Width | 27 |
Details
Body Material | Matte Black Diamond Tread Aluminum |
Lid Type | Non-Adjustable |
Gauge | 0.1 in |
Locking System | Push Button |
Mounting Style | Bolt-On |
color | Matte Black |
Cover Material | Matte Black Diamond Tread |
Lid Style | Single |
Description
99
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter #Wix 51050 (51050)
- WESTIN Smooth Front Cap (72-11161)
- BALDWIN FILTERS Air Filter, 4 x 2-9/16 in. (PA2601)
- PETERSON MANUFACTURING UNDER 80IN COMBINATION REAR LIGHT, W/ LICENSE LIGHT (M440L)
- BUYERS PRODUCTS 18x18x48 Inch Black Poly Underbody Truck Box (1717110)
- BUYERS PRODUCTS 55x24x85 Inch Offset Floor White Steel Backpack Truck Box - 9.1 Inch Offset (BP855524W)
- BUYERS PRODUCTS 18x18x66 Inch White Steel Underbody Truck Box (1702417)
- BUYERS PRODUCTS Underbody Truck Box, 6.7 cu ft cap, Black, Single/Drop Door Lid, 36 in Overall W, 18 in Overall D (1702305)
- BUYERS PRODUCTS 17.25x19/13.25x44/41.25 Inch Black Poly Multipurpose Chest (1712240)
- BUYERS PRODUCTS 18x18x36 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1732505)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 36"W, Black, 6.7 cu. ft. (1702505)
- Buyers Products Truck Bed & Tailgate Accessories