Shop All Truck Boxes
Buyers Products
23x27x71 Inch Diamond Tread Aluminum Crossover Truck Box
Mfr # 1709425
Zoro # G400725845
product price: $1,008.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,008.99
Free 30-Day Returns
Key Features
- Body Material Diamond Tread Aluminum
- Lid Type Non-Adjustable
- Gauge 0.1 in
- Locking System Push Button
- Mounting Style Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1709425
- Zoro # G400725845
- UPC # 724920181518
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 27 |
Overall Depth | 71 |
Overal Height | 23 |
Details
Body Material | Diamond Tread Aluminum |
Lid Type | Non-Adjustable |
Gauge | 0.1 in |
Locking System | Push Button |
Mounting Style | Bolt-On |
Cover Material | Diamond Tread Aluminum |
color | Silver |
Lid Style | Single |
Description
Diamond Tread Aluminum Crossover Truck Tool Box (23x27x71 Inch)
- •Corrosion resistant diamond tread aluminum construction is durable but lightweight.
- •Weather resistant seals keep moisture and dirt out of the tool box.
- •Gas shocks make the lid open to a full 90 degrees or close with a light touch. Great for one-handed operation.
- •Stainless steel push-button locks on either side of the box keep equipment secure and easy to access.
- •Lockable tray and integrated tool holders make it easy to stay organized.
- •Pre-drilled mounting holes and included hardware make installation easy.
- •Made in the USA.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF937MDH18Z10B)
- UNIVERSAL AIR COND Dodge Ram 50 89-88 Drier, Rd1134C (RD1134C)
- SEACHOICE Chrome Plated Brass Hinged Rope Deck Pipe (33021)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (194536)
- BUYERS PRODUCTS 26x23/21x51/47.25 Inch Black Poly Multipurpose Chest (1712255)
- BUYERS PRODUCTS 60x24x24 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch (1705445)
- BUYERS PRODUCTS 24x24x36 Inch White Steel Underbody Truck Box (1704405)
- BUYERS PRODUCTS 14x16x36 Inch Black Steel Truck Box With Stainless Steel Door (1703705)
- BUYERS PRODUCTS 14x16x24 Inch Black Steel Truck Box With Stainless Steel Door (1703700)
- BUYERS PRODUCTS 16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box (1701551)
- TRAILFX TOOL BOX, 72 TOP MOUNT BOX (170721)
- Buyers Products Truck Bed & Tailgate Accessories