Shop All Truck Boxes
Buyers Products
23x20x71 Inch Diamond Tread Aluminum Crossover Truck Box
Mfr # 1709415
Zoro # G100725862
product price: $953.99
/ea
Free Shipping & Returns
$953.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Diamond Tread Aluminum
- Lid Type Non-Adjustable
- Gauge 0.1 in
- Locking System Push Button
- color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1709415
- Zoro # G100725862
- UPC # 724920181495
- Country of Origin United States
- Category Truck Boxes
Dimensions
Overall Width | 20 |
Overall Depth | 71 |
Overal Height | 23 |
Details
Body Material | Diamond Tread Aluminum |
Lid Type | Non-Adjustable |
Gauge | 0.1 in |
Locking System | Push Button |
color | Silver |
Lid Style | Single |
Cover Material | Diamond Tread Aluminum |
Mounting Style | Bolt-On |
Description
56
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Coupler Lock, 1/4" Pin, 3-3/8" Latch Span (23523)
- DAYCO 94-98 BUICK/OLDSMOBILE/PONTIAC 2.3/2.4L (86103)
- TOWMATE LITHIUM POWERED 48in HEAVY-DUTY WIRELESS, RECHARGEABLE, LED LIGHT BAR W/7-PIN RV (TM48XR-7RV)
- GRAY 20000 lb. Air Operated End Lift 50" Max. Lifting H., 14" Min. Lifting H (KL-20)
- BUYERS PRODUCTS 36 Inch Wide White Poly Trailer Tongue Truck Box (1701679)
- BUYERS PRODUCTS 20x20x36 Inch Diamond Tread Aluminum Underbody Truck Box (1705118)
- BUYERS PRODUCTS 17.25x19/13.25x44/41.25 Inch Black Poly Multipurpose Chest (1712240)
- BUYERS PRODUCTS 35 Inch Wide Gloss Black Steel Trailer Tongue Truck Box (1701280)
- BUYERS PRODUCTS 14x12x16 Inch Diamond Tread Aluminum Underbody Truck Box (1705148)
- BUYERS PRODUCTS 24x24x48 Inch Black Steel Truck Box With Stainless Steel Door (1704710)
- DURHAM MFG 20 Gal. Steel Truck/Van Door Storage Tray (806-95)
- Buyers Products Truck Bed & Tailgate Accessories