Shop All Truck Boxes
Buyers Products
21x13x96 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door
Mfr # 1705660
Zoro # G6019979
product price: $1,115.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,115.99
Free 30-Day Returns
Key Features
- Width 96"
- Body Material Aluminum
- Finish Diamond Tread
- Depth 13-1/2"
- Includes Mounting Hardwares
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1705660
- Zoro # G6019979
- UPC # 724920077262
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 96" |
Depth | 13-1/2" |
Height | 21" |
Details
Body Material | Aluminum |
Finish | Diamond Tread |
Includes | Mounting Hardwares |
Mounting Type | Underbody |
Lid Type | Hinged Flip-Up/Drop-Down Doors |
Gauge | 0.056" |
Locking System | T-Handle Latch |
Features | Two Top Doors, Aircraft Grade Cable, Replaceable Gasket Sealing System, Locking, Stainless Steel Latch |
Item | Contractor Truck Box,21X13.5X96 |
Description
Contractor Truck Box,21X13.5X96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI BELT-MULTI RIB (4PK895)
- JABSCO Filterless Waste Pump (50890-1000)
- AP EXHAUST Prebent Pipe Merit Exhaust, 54953 (54953)
- WESTWARD Pneumatic Fluid Evacuator, 4 Gal. Capacity (20KY58)
- BUYERS PRODUCTS 30(H) x 30/28(D) x 49(W) Inch Diamond Tread Aluminum All-Purpose Jumbo Chest (1712120)
- BUYERS PRODUCTS 18x18x36 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door (1706505)
- BUYERS PRODUCTS 24x24x60 Inch Black Steel Truck Box With Stainless Steel Door (1704715)
- BUYERS PRODUCTS Underbody Truck Box, 6.7 cu ft cap, Black, Single/Drop Door Lid, 36 in Overall W, 18 in Overall D (1702305)
- BUYERS PRODUCTS 18x18x60 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705315)
- BUYERS PRODUCTS 24x24x24 Inch Pro Series Black Steel Underbody Truck Box (1754800)
- CRESCENT JOBOX Aluminum Single Lid Compact Crossover Truck Box (PAC1587000)
- Buyers Products Truck Bed & Tailgate Accessories