Buyers Products

20x18x48 Inch Diamond Tread Aluminum Underbody Truck Box With Drawer


product price: $940.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Width 48"
  • Color Silver
  • Body Material Aluminum
  • Finish Polished
  • Depth 18"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 48"
Depth 18"
Height 20"
Overall Width 48 in
Overall Height 20 in
Overall Depth 18 in

Description

If you need a truck box that can handle a lot of wear and tear, the Buyers Products Underbody Truck Box W/Drawer is what you need. It has been designed to provide exceptional strength and durability. This underbody truck box features an aircraft grade cable system which ensures the lid stays up even when fully loaded. The lid also has a continuous hidden hinge for added strength. The gasket sealing system allows you to use it in harsh weather conditions without compromising on safety or security. The diamond tread finish adds another layer of protection against corrosion and rusting, making this truck box last longer than others in its class. With its heavy duty construction, this Buyers Products Underbody Truck Box W/Drawer will help you work more efficiently in your garage or workshop environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.