Shop All Trailer Wiring
Buyers Products
20 Foot Stainless Steel Core Wire
Mfr # R38D6x20
Zoro # G0211309
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Type Control
- For Use With Hydraulic Systems
- Length (In.) 240 in
- Includes 2 in Control Knob, Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # R38D6x20
- Zoro # G0211309
- UPC # 724920036115
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length (In.) | 240 in |
Overall Length | 240 in |
Details
Number of Pieces | 2 |
Type | Control |
For Use With | Hydraulic Systems |
Item | PTO Cable |
Includes | 2 in Control Knob, Clamp |
Material | Polymer, PVC, Stainless Steel |
Application | Dump Bodies, Dump Truck, Throttle, Work Vehicles |
Tool Type | PTO Control Cable |
Description
PTO Cable,Polymer; PVC; SS
- •Strong and durable, with a stainless steel core for long life.
- •Lengths range from 6 ft to 30 ft and are customizable to fit a variety of jobs.
- •Included clamp secures the output end so cable remains steady.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Lght-Dty TruTrck Wght Distro System, 17499 (17499)
- CLC WORK GEAR Workgear Tlbelt+Suspendr (2617)
- BLUE SEA SYSTEMS Blue Sea ATD Automatic Timer Battery Disconnect (7615)
- AP EXHAUST ENFORCER MUFFLER, ROUND - 6IN (3761)
- BUYERS PRODUCTS 7-Way Truck Side Flat Pin Trailer Connector (TC1967P)
- BUYERS PRODUCTS 6 Amp 3-2 Solid State Heavy-Duty Tail Light Converter (5423203)
- BUYERS PRODUCTS PTO Cable, EZ Glide, 96 In (R38DR3X08)
- BUYERS PRODUCTS Orange Powder Coated Galvanized Serrated Wheel Chock with Handle 9x10x6 Inch (WC091061)
- BUYERS PRODUCTS Kabgard™ Beacon Light Mount 6-1/2 Inch Passengers Side (85142)
- BUYERS PRODUCTS 2-1/2 To 3 Inch I.D. Drawbar Lock (BDL253)
- CURT Fish Wire for 3/8" Diameter Bolts (58390)
- Buyers Products Trailer Wiring