Shop All Trailer & Towing Accessories
Buyers Products
2 Inch Steel Coupler - 10,000 Pound Capacity
Mfr # 0091540
Zoro # G3764439
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Class IV
- Diameter 2" (Ball)
- Includes (1) Zinc-Plated Latch with Safety Pin and Cable
- Type Cast Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 0091540
- Zoro # G3764439
- UPC # 724920088640
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Diameter | 2" (Ball) |
Width | 2.94" (Channel) |
Ball Size | 2 in |
Overall Length | 11 in |
Compatible Ball Diameter | 2 in |
Details
Item | Trailer Coupler |
Material | Steel |
Class | IV |
Includes | (1) Zinc-Plated Latch with Safety Pin and Cable |
Type | Cast Coupler |
Capacity GVW | 10,000 lb |
Features | Mounts to a Channel for Height Adjustability, One-Hand Latch Operation, Rugged Cast Steel Construction |
Finish | Unfinished |
Capacity GVW (Lb.) | 10,000 lb. |
For Use With | Truck and Trailers |
Color | Gray |
Sub-Category | Coupler |
Weight | 13.9 lb |
Compatible Product Type | Construction Trailers, Equipment Trailers |
Gross Towing Weight Capacity | 10,000 lb |
Vehicle Class | IV |
Coupler Style | Adjustable |
Gross Vehicle Weight Capacity | 10,000 lb |
Description
Trailer Coupler, Coupler Style Adjustable, Vehicle Class IV, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 10,000 lb, Compatible Ball Diameter 2 in, Material Steel, Finish Unfinished, Overall Length 11 in, Weight 13.9 lb, Color Gray, Compatible Product Type Construction Trailers, Equipment Trailers, Features Mounts to a Channel for Height Adjustability, One-Hand Latch Operation, Rugged Cast Steel Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C PURE AQUAKING WRENCH10 10'' Filter Wrench (790WRENCH10)
- SEA-DOG Sea-Dog 420213-1 Illuminating Contura Rocker Switch, SPDT - On/Off/On (420213-1)
- GLOWEAR BY ERGODYNE Seat Belt Cover, OSFA, Lime (8004)
- PULSE II Led Beacon, Low Prof, 12-24Vdc, Red (7965R)
- BUYERS PRODUCTS Mini Rubber Clamps - Holds Objects 5/8 to 1-3/8 Inch Diameter (RC8M)
- BUYERS PRODUCTS Landscape Trailer Multi-Rack, 50 lb. (LT15)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 4-1/4 Inch Usable Length (66110)
- BUYERS PRODUCTS Trailer Door Cam Action Lock Kit (B2159C)
- BUYERS PRODUCTS Mini Stainless Steel Tear-Drop Non-Locking Paddle Latch (8000SSN)
- BUYERS PRODUCTS Mini Stainless Steel Tear-Drop Locking Paddle Latch (8000SSL)
- BUYERS PRODUCTS Liner Slat 6.5 x 44.62 Inch (LS166545)
- Buyers Products Trailer & Towing Accessories