Shop All Pintle Hooks & Mounts
Buyers Products
2 Inch Pintle Hitch Mounting Plate - 3 Position, 9 Inch Shank
Mfr # PM90
Zoro # G9111623
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant Powder-Coated Finish; Mount Pintle Hook at Either a High or Low Position to Accommodate Trailer Height; 9" Shank
- For Use With Towing, Hauling
- Material Carbon Steel
- Type Pintle Hook Mount, 3 Position
- Size 2" (Receiver)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # PM90
- Zoro # G9111623
- UPC # 724920157582
- Country of Origin United States
- Category Pintle Hooks & Mounts
Dimensions
Size | 2" (Receiver) |
Length | 8.94" |
Details
Features | Corrosion-Resistant Powder-Coated Finish; Mount Pintle Hook at Either a High or Low Position to Accommodate Trailer Height; 9" Shank |
For Use With | Towing, Hauling |
Material | Carbon Steel |
Item | Pintle Hook Mount |
Type | Pintle Hook Mount, 3 Position |
Color | Black |
Capacity GVW (Lb.) | 17,000 lb. |
Description
Pintle Hook Mount,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Gas-Magnum Rv Shock Absorber, 555004 (555004)
- TITAN Square Magnetic Parts Tray (TIT21262)
- VELVAC Offset Convex Mirror (708509)
- AIR LIFT Air Lift Compressor - Standard (16060)
- BUYERS PRODUCTS 25 Ton Swivel Type Pintle Hook - Compares to Wallace #2044101 (BP200)
- BUYERS PRODUCTS 15 Ton Swivel Type Pintle Hook - Compares to Holland# PH-T-100A (BP100A)
- BUYERS PRODUCTS Pintle Hook, 30 Ton (PH30)
- BUYERS PRODUCTS 20 Ton Pintle Hook (PH20)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM1012)
- BUYERS PRODUCTS 2-1/2 Inch Pintle Hook Mounting Plate (2 Position/12 Inch Shank) (PM25612)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM87)
- Buyers Products Trailer & Towing Hitches