Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
2 Inch Lashing Winch 5-Ton Capacity
Mfr # 5482100
Zoro # G9108071
original price:
$20.45
7% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Lashing Winch
- For Use With 2" Webbing
- Application Cargo Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5482100
- Zoro # G9108071
- UPC # 724920096638
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Details
Item | Lashing Winch,5-ton Capacity,2" |
Type | Lashing Winch |
For Use With | 2" Webbing |
Application | Cargo Control |
Description
Lashing Winch,5-ton Capacity,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARETRON Fuel Flow Sensor - 25-500 LPH/6.6-132 GPH (M2AR)
- LUMAPRO Miniature Lamp, 795, 55W, T4, 12.8V (795)
- WALKER EXHAUST EXHAUST Y PIPE (40365)
- OIL EATER Oil Eater Cleaner/Degreaser, 55 gal Pail, Concentrated, Water Based (AOD5535389)
- BUYERS PRODUCTS Combination Hitch, 8-Ton (BH82000)
- BUYERS PRODUCTS Hitch Plate with Pintle Mount for Chevy®/GM® 3500 Cab & Chassis - Bottom Channel (1809036)
- BUYERS PRODUCTS Bearing 3/4 Inch Light Duty Flanged (3012784)
- BUYERS PRODUCTS 90 Degree Stake Body Spring Latch Keeper for B2590LH/RH (B2590KZ)
- BUYERS PRODUCTS 2 Inch x 10 Foot Retractable E-Track Ratchet Tie Down (5480011)
- BUYERS PRODUCTS 9/32x72 Inch Class 2 Trailer Safety Chain With 2-Quick Link Connectors (B93272SC)
- CURT Rnd 6-Way Connector Plug w/Spring, 58082 (58082)
- Buyers Products Towing Rings, Hooks & Tow Eyes