Shop All Hydraulic Valve Wire Connectors
Buyers Products
2 Inch Gate Valve
Mfr # HGV200
Zoro # G9163010
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Valve,Gate 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # HGV200
- Zoro # G9163010
- UPC # 724920032506
- Country of Origin China
- Category Hydraulic Valve Wire Connectors
Details
Item | Valve,Gate 2" |
Accessory Type | Valve,Gate 2" |
Description
Valve,Gate 2
- •Reliably controls the flow of hydraulic fluid.
- •Small footprint to fit tight spaces.
- •Allows full flow for maximum pressure.
- •Can be conveniently repacked while it is in service and under pressure.
- •Durable and airtight solid brass construction.
- •Not suitable for steam or potable water applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89411N)
- ZORO SELECT Hose Clamp, 7/16 to 1/2 In, SAE 4, CS, PK10 (52F13)
- DIXON Barbed Hose Fitting, Hose ID 4", NPT (STC40CSHD)
- FENNER DRIVES V-Belt Idler Pulley, 5/8 In Flat Belt (FA3501)
- BUYERS PRODUCTS 2-1/2 Inch Gate Valve (HGV250)
- NATIONAL HARDWARE Hartley 3 in. Decorative Washer 1 pk (N800-021)
- NATIONAL HARDWARE Hartley 3 in. H X 8.25 in. W X .13.5 in. L Storm Shine Steel T-Plate (N800-012)
- SIMPSON STRONG-TIE Avant 10.5 in. H X 5 in. W 12 Ga. Steel T Strap (APVT6)
- SIMPSON STRONG-TIE Avant 8.25 in. H X 3 in. W 12 Ga. Steel T Strap (APVT4)
- NATIONAL HARDWARE Hartley 3.5 in. H X 5 in. W X 3.5 in. D Black Steel Corner Brace (N800-002)
- SIMPSON STRONG-TIE 9.13 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LSSR210Z)
- Buyers Products Hydraulic Valve Wire Connectors