Shop All E-Track Hardware
Buyers Products
2 Inch by 16 Foot E-Track Ratchet Tie Down
Mfr # 01076
Zoro # G9112947
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Capacity GVW (Lb.) 4400 lb.
- For Use With Cargo Control, E-Track Systems, Enclosed Trailers
- Type E-Track Ratchet Tie Down
- Includes E-Track Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 01076
- Zoro # G9112947
- UPC # 724920086189
- Country of Origin China
- Category E-Track Hardware
Dimensions
Length | 192" |
Width | 2" |
Details
Material | Carbon Steel |
Capacity GVW (Lb.) | 4400 lb. |
For Use With | Cargo Control, E-Track Systems, Enclosed Trailers |
Type | E-Track Ratchet Tie Down |
Includes | E-Track Fitting |
Color | Yellow |
Features | Corrosion-Resistant Zinc-Plated Finish |
Item | Tie Down For E-track |
Description
Tie Down,E-track,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIBRO GROUP MIBRO Group 186890 0.15 in. x 400 ft. Camouflage Military Grade 550 Paracord; Bulk Reel (186890)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 18 In (28000545)
- IDEAL WAREHOUSE INNOVATIONS MWC-32 Rubber Chock with eye hook (60-7258)
- LYON Tie Clip (NF8856)
- BUYERS PRODUCTS Rope Ring with E-Track Fitting (01090)
- BUYERS PRODUCTS 2 Inch by 20 Foot E-Track Ratchet Tie Down (01077)
- BUYERS PRODUCTS 5 Foot Steel E-Track Section (1903055)
- BUYERS PRODUCTS E-Track Tie Down with Rope Ring (01080)
- BUYERS PRODUCTS Curved E-Track J-Hook (01120)
- BUYERS PRODUCTS E-Track J-Hook (01130)
- ERICKSON E-Track Wheel Chock for Automobiles (09162)
- Buyers Products E-Track Hardware