Shop All Security & Flood Lights
Buyers Products
2 In. LED Square Flood Light
Mfr # 1492303
Zoro # G911376390
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5 in
- Depth 4.5 in
- Material Polycarbonate
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1492303
- Zoro # G911376390
- UPC # 724920242288
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Length | 4.5 in |
Depth | 4.5 in |
Width | 4 in |
Details
Material | Polycarbonate |
Description
Buyers Products 2 In. Round and Square LED Flood Light provides 2650 Lumens of light. The light features a die-cast aluminum housing and impact-resistant acrylic lens. It's easy to mount and install with a stud mount and 36 in. blunt cut lead. The light is rated IP67 for water and dust resistance. This durable, versatile design makes it perfect for both on-road and off-road applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- HYGRADE 5W T4 LED Light Bulb - 2G7 Base - White Finish (S8361)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 20W, 120-277V (2GTL 2 20L EZ1 LP840)
- EKENA MILLWORK Melchor Diamond Ceiling Medallion, 67 1/4"W x 43 3/8"H x 4"ID x 2"P (CM70X43ML2)
- BUYERS PRODUCTS 22.5 Inch 10,800 Lumen LED Clear Curved Combination Spot-Flood Light Bar (1492172)
- BUYERS PRODUCTS 52-1/2 Inch 25,920 Lumen LED Clear Combination Spot-Flood Light Bar (1492165)
- BUYERS PRODUCTS 4 Inch Wide LED Flood Light with Strobe - Square Lens (1492232)
- BUYERS PRODUCTS 22 Inch 10,800 Lumen LED Clear Combination Spot-Flood Light Bar (1492162)
- BUYERS PRODUCTS 2.5 Inch Square LED Clear Flood Light (1492129)
- BUYERS PRODUCTS 14 Inch 6480 Lumen LED Combination Spot-Flood Light Bar (1492161)
- GLOBAL INDUSTRIAL LED Flood Light, 100W, 10000 Lumens, w/Mounting Bracket (500900)
- Buyers Products Security & Flood Lights