Shop All Security & Flood Lights
Buyers Products
2 In. LED Round Flood Light
Mfr # 1492302
Zoro # G211376410
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Depth 4.5 in
- Material Polycarbonate
- Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1492302
- Zoro # G211376410
- UPC # 724920242271
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 4 in |
Depth | 4.5 in |
Length | 4.5 in |
Details
Material | Polycarbonate |
Description
Buyers Products 2 In. Round and Square LED Flood Light provides 2650 Lumens of light. The light features a die-cast aluminum housing and impact-resistant acrylic lens. It's easy to mount and install with a stud mount and 36 in. blunt cut lead. The light is rated IP67 for water and dust resistance. This durable, versatile design makes it perfect for both on-road and off-road applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 80-1865 Porcelain Par 56 - 64 Connector (80/1865)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 2700K Warm White Light, 750 Lumens, 8PK (862713)
- ILB GOLD Bulb, LED Shape Chandelier, Plt-11048-10Pk, 2PK (PLT-11048-10PK)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 13286 lm (JEBL 12L 50K 80CRI WH)
- BUYERS PRODUCTS Ultra Bright 6 Inch Wide Rectangular Clear LED Spot Light (1492190)
- BUYERS PRODUCTS 22.5 Inch 10,800 Lumen LED Clear Curved Combination Spot-Flood Light Bar (1492172)
- BUYERS PRODUCTS 5.5 Inch LED Rectangular Flood Light (1492135)
- BUYERS PRODUCTS 32 Inch 16,200 Lumen LED Clear Combination Spot-Flood Light Bar (1492163)
- BUYERS PRODUCTS 2.5 Inch Square LED Clear Flood Light (1492129)
- BUYERS PRODUCTS 6.5 Inch by 3.5 Inch Rectangular LED Clear Flood Light (1492191)
- LITHONIA LIGHTING Outdoor Floodlight Adj Light Output Swit (HGX LED 2SH ALO SWW2 120 PE DDB M2)
- Buyers Products Security & Flood Lights