Shop All Pintle Hooks & Mounts
Buyers Products
2-1/2 Inch Pintle Hook Mounting Plate (2 Position/12 Inch Shank)
Mfr # PM25612
Zoro # G7192132
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12" (Extension)
- For Use With Pintle Hooks
- Shank Size (In.) 2-1/2 in x 2-1/2 in
- Finish Black Powder Coated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # PM25612
- Zoro # G7192132
- UPC # 724920084659
- Country of Origin China
- Category Pintle Hooks & Mounts
Dimensions
Length | 12" (Extension) |
Shank Size (In.) | 2-1/2 in x 2-1/2 in |
Length (In.) | 12 in |
Size (In.) | 2-1/2" |
Size | 2 in x 12 in |
Overall Length | 12 in |
Hole Diameter | 9/16 in |
Shank Diameter | 2 1/2 in x 2 1/2 in |
Description
Pintle Hook Mounting Plate, Gross Vehicle Weight Capacity 16,000 lb, Tongue Weight 3,200 lb, Shank Diameter 2 1/2 in x 2 1/2 in, Number of Mounting Holes 2, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Steel, Finish Black Powder Coated, Size 2 in x 12 in, Includes 6 1/4 in Plate, Weight 12.25 lb, Resistance Properties Corrosion-Resistant, Features Continuous Weld Construction, For Use With Pintle Hooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescopic - Air Assist (3102A)
- GROTE Clearance/Marker Lamp, 19 Style, Yellow (47093)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B228)
- DAYCO 5/16 IN. X 18 IN. (CLAMSHELL) (80079)
- BUYERS PRODUCTS Retail Packaged PM87 Pintle Hitch Mounting Plate (10033)
- BUYERS PRODUCTS 50 Ton Heavy-Duty Swivel Type Pintle Hook (BP880)
- BUYERS PRODUCTS 25 Ton Swivel Type Pintle Hook - Compares to Wallace #2044101 (BP200)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC6K)
- BUYERS PRODUCTS Retail Packaged PM812 Pintle Hitch Mounting Plate (10032)
- BUYERS PRODUCTS 10 Ton Pintle Hook (PH10)
- CURT Pintle Mount Hardware Kit 12, Grade 8, Black (48334)
- Buyers Products Pintle Hooks & Mounts