Shop All Automotive Lighting Mounts & Brackets
Buyers Products
18x27 Inch Welded Black Formed Steel Mounting Brackets
Mfr # 1701012
Zoro # G6073580
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1701012
- Zoro # G6073580
- UPC # 724920162500
- Country of Origin United States
- Category Automotive Lighting Mounts & Brackets
Details
Item | Mounting Brackets, 18" x 27", Blk Steel |
Description
Mounting Brackets,18" x 27",Blk Steel
- •Made strong for securing thick gauge steel and stainless steel underbody truck boxes.
- •Corrosion-resistant black powder-coated finish.
- •Brackets feature a universal hole pattern for easier installation.
- •Choose welded or bolt-on braces.
- •Conveniently sold in boxed pairs.
- •Made in the USA.
- •Brackets are constructed from formed 3 inch steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Gm Adapter (212633)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT223)
- STANDARD IGNITION Canister Purge Solenoid, Cp495 (CP495)
- BOJO TOOLS General Wedge Tool (ATH-1-UNGL)
- BUYERS PRODUCTS Black Mounting Bracket For 1 Inch Round Surface/Recess Mount Strobe Lights (8892425)
- BUYERS PRODUCTS Black Powder-Coated Straight Blind Mount Fender Extension Mounting Kit (8591020)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount For Ford Super Duty F-250 - F-550 (2006-2016) (8895250)
- BUYERS PRODUCTS Chrome Bezel for Thin Dual Row 4.5 Inch LED Strobe Light Series (8892620)
- BUYERS PRODUCTS Replacement Black Powder Coated Fender Mounting Arm (8591010)
- BUYERS PRODUCTS 18x18 Inch Welded Black Structural Steel Mounting Brackets (1701005)
- GROTE Bracket, ABS, 2 57/64Lx1 1/2W In (43980)
- Buyers Products Automotive Lighting